Motion
32030XJ
Tapered Roller Bearing Assembly - 150 mm Bore, 225 mm OD, 48 mm Width
MI ITEM #00132154
MFR #32030XJ
Your Price$1,462.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 150 mm Bore, 225 mm OD, 48 mm Width
MI ITEM #00132154
MFR #32030XJ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,462.21/each(List $1,693.97)

Overview

Mfr description
32030 XJ BRG
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials

Specifications

  • Assembly Type
    Cone & Cup
  • Double Row Design
    Single row tapered roller bearing, series 320
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    225 mm
  • Overall Height
    48 mm
  • Overall Width
    48 mm
  • Cone Width
    48 mm
  • Overall Length
    225 mm
  • Cup Width
  • Closure Type
    Open
  • Abma Precision Rating
    Standard accuracy
  • Dynamic Load Capacity
    375000 N
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176023170
  • UPC_NO
    029176023170
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Harmonization Code
    8482200060
  • Weight
    14.22 lbs
  • Description
    NSK High Capacity, 32030XJ Round Bore Metric Tapered Roller Bearing, 150 mm Dia Bore, 225 mm OD, 48 mm W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text