Motion
32030 X

SKF
32030 X

Tapered Roller Bearing Full Assembly - 150 mm Bore, 225 mm OD, 48 mm Cone Width, 36 mm Cup Width, Class 3 Precision Rating
Mi Item #00132155
MFR #32030 X
Price$1,576.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32030 X

Tapered Roller Bearing Full Assembly - 150 mm Bore, 225 mm OD, 48 mm Cone Width, 36 mm Cup Width, Class 3 Precision Rating
Mi Item #00132155
MFR #32030 X

Mfr description
32030 X BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,576.08/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter
    225 mm
  • Overall Width
    48 mm
  • Weight
    14.37 lbs

Details

  • Abma Precision Rating
    Class 3
  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    2600 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    320
  • UPC_NO
    7316577005762
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)