Motion
32032 X

SKF
32032 X

Tapered Roller Bearing Full Assembly - 160 mm Bore, 240 mm OD, 51 mm Cone Width, 38 mm Cup Width
MI ITEM #00132162
MFR #32032 X
Price$2,060.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32032 X

Tapered Roller Bearing Full Assembly - 160 mm Bore, 240 mm OD, 51 mm Cone Width, 38 mm Cup Width
MI ITEM #00132162
MFR #32032 X

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,060.29/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter
    240 mm
  • Overall Width
    51 mm
  • Weight
    17.64 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    2400 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    320
  • UPC_NO
    7316577005779

Overview

Mfr description
32032 X BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text