Motion
32038 X

SKF
32038 X

Tapered Roller Bearing Full Assembly - 190 mm Bore, 290 mm OD, 64 mm Cone Width, 48 mm Cup Width
MI ITEM #00132173
MFR #32038 X
Price$3,499.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32038 X

Tapered Roller Bearing Full Assembly - 190 mm Bore, 290 mm OD, 64 mm Cone Width, 48 mm Cup Width
MI ITEM #00132173
MFR #32038 X

Mfr description
32038 X BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,499.27/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Outside Diameter
    290 mm
  • Overall Width
    64 mm
  • Weight
    33.03 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    2000 rpm
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    320
  • UPC_NO
    7316577005809

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)