Motion
32044 X

SKF
32044 X

Tapered Roller Bearing Full Assembly - 220 mm Bore, 340 mm OD, 76 mm Cone Width, 57 mm Cup Width
Mi Item #00132178
MFR #32044 X
Price$5,440.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32044 X

Tapered Roller Bearing Full Assembly - 220 mm Bore, 340 mm OD, 76 mm Cone Width, 57 mm Cup Width
Mi Item #00132178
MFR #32044 X

Mfr description
32044 X BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,440.81/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter
    340 mm
  • Overall Width
    76 mm
  • Weight
    54.33 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    1700 rpm
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    320
  • UPC_NO
    7316577005823
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)