Motion
32052 X

SKF
32052 X

Tapered Roller Bearing Full Assembly - 260 mm Bore, 400 mm OD, 87 mm Cone Width, 65 mm Cup Width
Mi Item #00132186
MFR #32052 X
Price$12,256.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32052 X

Tapered Roller Bearing Full Assembly - 260 mm Bore, 400 mm OD, 87 mm Cone Width, 65 mm Cup Width
Mi Item #00132186
MFR #32052 X

Mfr description
32052 X BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,256.11/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Outside Diameter
    400 mm
  • Overall Width
    87 mm
  • Weight
    94.73 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    1400 rpm
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    320
  • UPC_NO
    7316577022561
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)