Motion
32056 XJ

SKF
32056 XJ

Tapered Roller Bearing Full Assembly - 280 mm Bore, 420 mm OD, 87 mm Cone Width, 65 mm Cup Width
Mi Item #00132190
MFR #32056 XJ
Price$17,806.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32056 XJ

Tapered Roller Bearing Full Assembly - 280 mm Bore, 420 mm OD, 87 mm Cone Width, 65 mm Cup Width
Mi Item #00132190
MFR #32056 XJ

Mfr description
32056 XJ BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,806.68/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Fillet Radius
    5 mm
  • Outside Diameter
    420 mm
  • Overall Width
    87 mm
  • Weight
    118.59 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Chrome Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577005847
  • Operating Temperature Range
    300 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    7316577005847
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)