Motion
32206 J2/Q

SKF
32206 J2/Q

Tapered Roller Bearing Full Assembly - 30 mm Bore, 62 mm OD
MI ITEM #00132205
MFR #32206 J2/Q
Price$56.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32206 J2/Q

Tapered Roller Bearing Full Assembly - 30 mm Bore, 62 mm OD
MI ITEM #00132205
MFR #32206 J2/Q

Mfr description
32206 REPLACES 32206 J2/Q
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.81/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter
    62 mm
  • Overall Width
    21.25 mm
  • Weight
    0.64 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Operating Temperature Range
    250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Standards Met
    ANSI/ABMA Standard 19.1
  • UPC_NO
    7316577327369

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)