Motion
32208 J2/Q

SKF
32208 J2/Q

Tapered Roller Bearing Full Assembly - 40 mm Bore, 80 mm OD, 23 mm Cone Width, 19 mm Cup Width
Mi Item #00132226
MFR #32208 J2/Q
Price$77.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32208 J2/Q

Tapered Roller Bearing Full Assembly - 40 mm Bore, 80 mm OD, 23 mm Cone Width, 19 mm Cup Width
Mi Item #00132226
MFR #32208 J2/Q

Mfr description
32208 REPLACES 32208 J2/Q
  • Tapered roller bearings have tapered inner and outer ring raceways between which tapered rollers are arranged
  • The projection lines of all the tapered surfaces meet at a common point on the bearing axis
  • Their design makes tapered roller bearings particularly suitable for the accommodation of combined (radial and axial) loads
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.46/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter
    80 mm
  • Overall Width
    24.75 mm
  • Weight
    1.18 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    322
  • UPC_NO
    7316577327635
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)