Motion
32209

TIMKEN
32209

Tapered Roller Bearing Full Assembly
Mi Item #00132237
MFR #32209
Price$133.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
32209

Tapered Roller Bearing Full Assembly
Mi Item #00132237
MFR #32209

Mfr description
32209M-90KM1 BRG
  • Reliable in extreme situations
  • Versatile to manage both radial and thrust loads
  • Enhanced performance in demanding applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$133.11/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter
    85 mm
  • Overall Width
    0.9744 in
  • Weight
    1.316 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight Bore
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    32209M-90KM1 BRG
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893430898
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893430898
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)