Motion
32214

NTN
32214

Tapered Roller Bearing Set - 2.7559 in Bore, 4.9213 in OD, 31 mm Cone Width, 27 mm Cup Width, Class 0 Precision Rating
Mi Item #00132278
MFR #32214
Price$185.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
32214

Tapered Roller Bearing Set - 2.7559 in Bore, 4.9213 in OD, 31 mm Cone Width, 27 mm Cup Width, Class 0 Precision Rating
Mi Item #00132278
MFR #32214

Mfr description
32214 TAPER ROLLER SET
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$185.76/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    0.0600 in, 1.500 mm
  • Inner Ring Width
    1.2205 in, 31.000 mm
  • Outside Diameter
    125 mm
  • Overall Width
    1.3091 in
  • Precision Rating
    Class 0
  • Weight
    3.704 lbs

Details

  • Abma Precision Rating
    Class 0
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Through Hardened Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.20.0061
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359003031
  • Max Rpm
    3900 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359003031
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)