Motion
32214 J2/Q

SKF
32214 J2/Q

Tapered Roller Bearing Assembly - 70 mm Bore, 125 mm OD, 33.25 mm Width
Mi Item #00132279
MFR #32214 J2/Q
Price$91.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32214 J2/Q

Tapered Roller Bearing Assembly - 70 mm Bore, 125 mm OD, 33.25 mm Width
Mi Item #00132279
MFR #32214 J2/Q

Mfr description
32214 J2/Q TAPER ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.66/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter
    125 mm
  • Overall Width
    33.25 mm
  • Weight
    3.59 lbs

Details

  • Abma Precision Rating
    Class 3
  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    322
  • UPC_NO
    07316570681314
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)