Motion
32216 J2/Q

SKF
32216 J2/Q

Tapered Roller Bearing Full Assembly - 80 mm Bore, 140 mm OD, 33 mm Cone Width, 28 mm Cup Width
MI ITEM #00132300
MFR #32216 J2/Q
Price$263.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32216 J2/Q

Tapered Roller Bearing Full Assembly - 80 mm Bore, 140 mm OD, 33 mm Cone Width, 28 mm Cup Width
MI ITEM #00132300
MFR #32216 J2/Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$263.00/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter
    140 mm
  • Overall Width
    35.25 mm
  • Weight
    4.63 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    322
  • UPC_NO
    7316577562845

Overview

Mfr description
32216 REPLACES 32216 J2/Q

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text