Motion
32217J
Tapered Roller Bearing Assembly - 85 mm Bore, 150 mm OD, 36 mm Width
Mi Item #00132307
MFR #32217J
Price$525.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 85 mm Bore, 150 mm OD, 36 mm Width
Mi Item #00132307
MFR #32217J

Mfr description
32217 J BRG
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$525.53/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Cone Width
    36 mm
  • Cup Width  
    30 mm
  • Outside Diameter
    150 mm
  • Overall Length
    150 mm
  • Overall Width
    36 mm
  • Weight
    5.75 lbs

Details

  • Abma Precision Rating
    Standard accuracy
  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    NSK High Capacity, 32217J Metric Tapered Roller Bearing, 85 mm Dia Bore, 150 mm OD, 38.5 mm W
  • Double Row Design
    Single row tapered roller bearing, series 322
  • Dynamic Load Capacity
    210000 N
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176024283
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176024283
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)