Motion
32217 J2/Q

SKF
32217 J2/Q

Tapered Roller Bearing Full Assembly - 85 mm Bore, 150 mm OD, 36 mm Cone Width, 30 mm Cup Width
Mi Item #00132310
MFR #32217 J2/Q
Price$275.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32217 J2/Q

Tapered Roller Bearing Full Assembly - 85 mm Bore, 150 mm OD, 36 mm Cone Width, 30 mm Cup Width
Mi Item #00132310
MFR #32217 J2/Q

Mfr description
32217 REPLACES 32217 J2/Q
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$275.20/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter
    150 mm
  • Overall Width
    38.50 mm
  • Weight
    5.86 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    322
  • UPC_NO
    7316571724782
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)