Motion
32218 J2/Q

SKF
32218 J2/Q

Tapered Roller Bearing Full Assembly - 90 mm Bore, 160 mm OD, 40 mm Cone Width, 34 mm Cup Width, Class 4 Precision Rating
MI ITEM #00132322
MFR #32218 J2/Q
Price$410.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32218 J2/Q

Tapered Roller Bearing Full Assembly - 90 mm Bore, 160 mm OD, 40 mm Cone Width, 34 mm Cup Width, Class 4 Precision Rating
MI ITEM #00132322
MFR #32218 J2/Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$410.40/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter
    160 mm
  • Overall Width
    42.50 mm
  • Weight
    7.47 lbs

Details

  • Abma Precision Rating
    Class 4
  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    322
  • UPC_NO
    7316571724799

Overview

Mfr description
32218 REPLACES 32218 J2/Q

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text