Motion
32226-A
Tapered Roller Bearing Assembly - 130 mm Bore, 230 mm OD
MI ITEM #00132360
MFR #32226-A
Your Price$2,365.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 130 mm Bore, 230 mm OD
MI ITEM #00132360
MFR #32226-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,365.42/each(List $2,838.51)

Overview

Mfr description
32226-XL
  • Tapered roller bearings comprise an outer and inner ring with tapered raceways as well as tapered rollers in a window cage. These are single row individual bearings, usually of open design, which for technical reasons are always adjusted against a second tapered roller bearing in a mirror image arrangement. Open bearings are not self-retaining. As a result, the inner ring with the rollers and the cage can be mounted separately from the outer ring. Tapered roller bearings can support high radial and axial loads in equal measure. Depending on the arrangement, they are suitable when precise axial guidance of the shaft is required (locating bearing function), or when the bearing arrangement must have very high axial rigidity and be operated clearance-free or under preload. Tapered roller bearings are available as:
  • Single row tapered roller bearings of standard design
  • Matched tapered roller bearings (fitted in pairs in X, O or tandem arrangement, open design)
  • Integral tapered roller bearings (fitted in pairs, sealed on one side, not separable).

Specifications

  • Assembly Type
    Cone & Cup
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    230 mm
  • Overall Width
    67.75 mm
  • Closure Type
    Open
  • Abma Precision Rating
    Class 3
  • Cage Material
    Steel
  • Operating Temperature Range
    -30 to +120 °C
  • Finish Coating
    Uncoated
  • Max Rpm
    2900 rpm
  • Series
    322
  • Flange Type
    Non-Flanged Cup
  • Standards Met
    DIN ISO 355/DIN 720
  • UPC_NO
    4047643165686
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Weight
    26.84 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text