Motion
32230 J2

SKF
32230 J2

Tapered Roller Bearing Full Assembly - 150 mm Bore, 270 mm OD, 73 mm Cone Width, 60 mm Cup Width
Mi Item #00132379
MFR #32230 J2
Price$4,337.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32230 J2

Tapered Roller Bearing Full Assembly - 150 mm Bore, 270 mm OD, 73 mm Cone Width, 60 mm Cup Width
Mi Item #00132379
MFR #32230 J2

Mfr description
32230 REPLACES 32230 J2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,337.52/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter
    270 mm
  • Overall Width
    77 mm
  • Weight
    40.03 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    322
  • UPC_NO
    7316577464248
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)