Motion
32232J
Tapered Roller Bearing Assembly - 160 mm Bore, 290 mm OD, 80 mm Width
MI ITEM #00132382
MFR #32232J
Your Price$5,854.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 160 mm Bore, 290 mm OD, 80 mm Width
MI ITEM #00132382
MFR #32232J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,854.71/each(List $6,748.00)

Overview

Mfr description
32232J BRG
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials

Specifications

  • Assembly Type
    Cone & Cup
  • Double Row Design
    Single row tapered roller bearing, series 322
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    290 mm
  • Overall Height
    84 mm
  • Overall Width
    80 mm
  • Cone Width
    80 mm
  • Overall Length
    290 mm
  • Cup Width
  • Closure Type
    Open
  • Abma Precision Rating
    Standard accuracy
  • Dynamic Load Capacity
    795000 N
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176422232
  • UPC_NO
    029176422232
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Harmonization Code
    8482200060
  • Weight
    48.5 lbs
  • Description
    NSK High Capacity, 32232J Metric Tapered Roller Bearing, 160 mm Dia Bore, 29.0 mm OD, 84 mm W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text