Motion
32232 J2

SKF
32232 J2

Tapered Roller Bearing Full Assembly - 160 mm Bore, 290 mm OD, 80 mm Cone Width, 67 mm Cup Width
Mi Item #00132383
MFR #32232 J2
Price$8,624.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32232 J2

Tapered Roller Bearing Full Assembly - 160 mm Bore, 290 mm OD, 80 mm Cone Width, 67 mm Cup Width
Mi Item #00132383
MFR #32232 J2

Mfr description
32232 REPLACES 32232 J2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8,624.64/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter
    290 mm
  • Overall Width
    84 mm
  • Weight
    51.68 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    322
  • UPC_NO
    7316577475992
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)