Motion
32303
Tapered Roller Bearing Assembly - 17 mm Bore, 47 mm OD, 19 mm Width
MI ITEM #00132391
MFR #32303
Price$56.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 17 mm Bore, 47 mm OD, 19 mm Width
MI ITEM #00132391
MFR #32303

Mfr description
32303 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.96/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter
    47 mm
  • Overall Length
    47 mm
  • Overall Width
    19 mm
  • Weight
    0.35 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Harmonization Code
    8482200040
  • Manufacturer Upc Number
    029176027918
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    HR
  • Standards Met
    ISO 355
  • UPC_NO
    029176027918

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)