Motion
32303 J2

SKF
32303 J2

Tapered Roller Bearing Full Assembly - 17 mm Bore, 47 mm OD, 19 mm Cone Width, 16 mm Cup Width
MI ITEM #00132392
MFR #32303 J2
Price$62.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32303 J2

Tapered Roller Bearing Full Assembly - 17 mm Bore, 47 mm OD, 19 mm Cone Width, 16 mm Cup Width
MI ITEM #00132392
MFR #32303 J2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$62.11/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter
    47 mm
  • Overall Width
    20.25 mm
  • Weight
    0.4 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    323
  • UPC_NO
    7316577327741

Overview

Mfr description
32303 REPLACES 32303 J2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text