Motion
33206/Q

SKF
33206/Q

Tapered Roller Bearing Assembly - 30 mm Bore, 62 mm OD, 25 mm Width, 0.0394 in Fillet Radius
Mi Item #00132429
MFR #33206/Q
Price$76.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
33206/Q

Tapered Roller Bearing Assembly - 30 mm Bore, 62 mm OD, 25 mm Width, 0.0394 in Fillet Radius
Mi Item #00132429
MFR #33206/Q

Mfr description
33206 REPLACES 33206/Q
  • Tapered roller bearings have tapered inner and outer ring raceways between which tapered rollers are arranged
  • The projection lines of all the tapered surfaces meet at a common point on the bearing axis
  • Their design makes tapered roller bearings particularly suitable for the accommodation of combined (radial and axial) loads
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.05/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.0394 in
  • Outside Diameter
    62 mm
  • Overall Width
    25 mm
  • Weight
    0.81 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Dynamic Load Capacity
    79.7 kN
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    11000 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    332
  • Static Load Capacity
    76.5 kN
  • UPC_NO
    7316577006424
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)