1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JTEKT KOYO
32308JR
40 mm Bore, 90 mm OD, 35.25 mm Width
MI ITEM #
00132449
MFR #
32308JR
List Price
$134.41
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Full Assemblies
JTEKT KOYO 32308JR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JTEKT KOYO
32308JR
40 mm Bore, 90 mm OD, 35.25 mm Width
MI ITEM #
00132449
MFR #
32308JR
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$134.41
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
32308JR BRG
Specifications
Bore Diameter
40 mm
Outside Diameter
90 mm
Overall Width
35.25 mm
Product Type
Tapered Roller Bearing Full Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data