Motion
32312 J2/Q

SKF
32312 J2/Q

Tapered Roller Bearing Full Assembly - 60 mm Bore, 130 mm OD, 46 mm Cone Width, 37 mm Cup Width
MI ITEM #00132483
MFR #32312 J2/Q
Price$332.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32312 J2/Q

Tapered Roller Bearing Full Assembly - 60 mm Bore, 130 mm OD, 46 mm Cone Width, 37 mm Cup Width
MI ITEM #00132483
MFR #32312 J2/Q

Mfr description
32312 REPLACES 32312 J2/Q
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$332.21/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter
    130 mm
  • Overall Width
    48.50 mm
  • Weight
    6.4 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    323
  • UPC_NO
    7316577327857

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)