Timken 32312
Timken
32312
Tapered Roller Bearing Assembly -
MI ITEM #00132485
MFR #32312
List Price
$302.90
/each
List Price
$302.90
/each
Tapered Roller Bearing Assembly -
MI ITEM #00132485
MFR #32312
Timken 32312
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly -
MI ITEM #00132485
MFR #32312

Availability:
Factory Order
List Price
$302.90
/each
List Price
$302.90
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
32312 BRG
  • Reliable in extreme situations
  • Versatile to manage both radial and thrust loads
  • Enhanced performance in demanding applications
  • Longer bearing life

Specifications

ABMA Precision Rating
Class K
Assembly Type
Cone & Cup
Bearing Material
Steel
Bore Diameter
60 mm
Bore Type
Straight Bore
Cage Material
Steel
Cage Type
Steel
Closure Type
Open
Cone Width
46 mm
Cup Width
37 mm
Finish/Coating
Uncoated
Flange Type
Non-Flanged Cup
Manufacturer UPC Number
053893258096
Operating Temperature Range
-65 to +250 °F
Outside Diameter
130 mm
Weight
5.99 lbs
Product Type
Tapered Roller Bearing Full Assemblies

Compliance & Safety Data

Click on an icon to learn more