Motion
32313 J2/Q

SKF
32313 J2/Q

Tapered Roller Bearing Full Assembly - 65 mm Bore, 140 mm OD, 48 mm Cone Width, 39 mm Cup Width
Mi Item #00132491
MFR #32313 J2/Q
Price$487.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32313 J2/Q

Tapered Roller Bearing Full Assembly - 65 mm Bore, 140 mm OD, 48 mm Cone Width, 39 mm Cup Width
Mi Item #00132491
MFR #32313 J2/Q

Mfr description
32313 REPLACES 32313 J2/Q
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$487.17/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter
    140 mm
  • Overall Width
    51 mm
  • Weight
    7.76 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    323
  • UPC_NO
    7316577327864
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)