Motion
33012
Tapered Roller Bearing Assembly - 60 mm Bore, 95 mm OD, 27 mm Width
MI ITEM #00132499
MFR #33012
Price$240.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 60 mm Bore, 95 mm OD, 27 mm Width
MI ITEM #00132499
MFR #33012

Mfr description
33012 BRG
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$240.23/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter
    95 mm
  • Overall Height
    27 mm
  • Overall Length
    95 mm
  • Overall Width
    27 mm
  • Weight
    1.76 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482200040
  • Manufacturer Upc Number
    029176023392
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176023392

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)