Motion
32315 J2

SKF
32315 J2

Tapered Roller Bearing Full Assembly - 75 mm Bore, 160 mm OD, 55 mm Cone Width, 45 mm Cup Width
Mi Item #00132508
MFR #32315 J2
Price$786.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32315 J2

Tapered Roller Bearing Full Assembly - 75 mm Bore, 160 mm OD, 55 mm Cone Width, 45 mm Cup Width
Mi Item #00132508
MFR #32315 J2

Mfr description
32315 REPLACES 32315 J2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$786.34/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter
    160 mm
  • Overall Width
    58 mm
  • Weight
    11.66 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    323
  • UPC_NO
    7316577327970
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)