Motion
32318J
Tapered Roller Bearing Assembly - 90 mm Bore, 190 mm OD, 64 mm Width
Mi Item #00132518
MFR #32318J
Price$1,354.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 90 mm Bore, 190 mm OD, 64 mm Width
Mi Item #00132518
MFR #32318J

Mfr description
32318J BRG
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,354.61/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Cone Width
    64 mm
  • Cup Width  
    53 mm
  • Outside Diameter
    190 mm
  • Overall Length
    190 mm
  • Overall Width
    64 mm
  • Weight
    18.08 lbs

Details

  • Abma Precision Rating
    Standard accuracy
  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    NSK High Capacity, 32318J Metric Tapered Roller Bearing, 90 mm Dia Bore, 190.0 mm OD, 67.5 mm W
  • Double Row Design
    Single row tapered roller bearing, series 323
  • Dynamic Load Capacity
    450000 N
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176067990
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176067990
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)