Motion
32318 J2

SKF
32318 J2

Tapered Roller Bearing Full Assembly - 90 mm Bore, 190 mm OD, 64 mm Cone Width, 53 mm Cup Width
MI ITEM #00132521
MFR #32318 J2
Price$1,229.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32318 J2

Tapered Roller Bearing Full Assembly - 90 mm Bore, 190 mm OD, 64 mm Cone Width, 53 mm Cup Width
MI ITEM #00132521
MFR #32318 J2

Mfr description
32318 REPLACES 32318 J2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,229.56/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter
    190 mm
  • Overall Width
    2.6563 in
  • Weight
    18.84 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    323
  • UPC_NO
    7316577328014

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)