Motion
32320J
Tapered Roller Bearing Assembly - 100 mm Bore, 215 mm OD, 77.50 mm Width
MI ITEM #00132525
MFR #32320J
Price$2,737.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 100 mm Bore, 215 mm OD, 77.50 mm Width
MI ITEM #00132525
MFR #32320J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,737.10/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Cone Width
    73 mm
  • Cup Width  
    60 mm
  • Outside Diameter
    215 mm
  • Overall Length
    215 mm
  • Overall Width
    77.50 mm
  • Weight
    26.68 lbs

Details

  • Abma Precision Rating
    Standard accuracy
  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    NSK High Capacity, 32320J Metric Tapered Roller Bearing, 100 mm Dia Bore, 215.0 mm OD, 77.5 mm W
  • Double Row Design
    Single row tapered roller bearing, series 323
  • Dynamic Load Capacity
    565000 N
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176068171
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176068171

Overview

Mfr description
32320J BRG
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text