Motion
33013J
Tapered Roller Bearing Assembly - 65 mm Bore, 100 mm OD, 27 mm Width
Mi Item #00132530
MFR #33013J
Price$286.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 65 mm Bore, 100 mm OD, 27 mm Width
Mi Item #00132530
MFR #33013J

Mfr description
33013 J TAPERED ROLLER BRG
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$286.35/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Cone Width
    27 mm
  • Cup Width  
    21 mm
  • Outside Diameter
    100 mm
  • Overall Height
    27 mm
  • Overall Length
    100 mm
  • Overall Width
    27 mm
  • Weight
    1.72 lbs

Details

  • Abma Precision Rating
    Standard accuracy
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    NSK High Capacity, 33013J Metric Tapered Roller BEARING, 65 mm Dia Bore, 100 mm OD, 27 mm W
  • Double Row Design
    Single row tapered roller bearing, series 330
  • Dynamic Load Capacity
    97500 N
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482200040
  • Manufacturer Upc Number
    029176023989
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176023989
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)