Motion
33014J
Tapered Roller Bearing Assembly - 70 mm Bore, 110 mm OD, 31 mm Width
MI ITEM #00132537
MFR #33014J
Price$301.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 70 mm Bore, 110 mm OD, 31 mm Width
MI ITEM #00132537
MFR #33014J

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$301.93/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Cone Width
    31 mm
  • Cup Width  
    25.5 mm
  • Outside Diameter
    110 mm
  • Overall Height
    31 mm
  • Overall Length
    110 mm
  • Overall Width
    31 mm
  • Weight
    2.45 lbs

Details

  • Abma Precision Rating
    Standard accuracy
  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    NSK High Capacity, 33014J Metric Tapered Roller BEARING, 70 mm Dia Bore, 110 mm OD, 31 mm W
  • Double Row Design
    Single row tapered roller bearing, series 330
  • Dynamic Load Capacity
    127000 N
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176087639
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176087639

Overview

Mfr description
33014J BRG
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text