Motion
33015/Q

SKF
33015/Q

Tapered Roller Bearing Full Assembly - 75 mm Bore, 115 mm OD, 31 mm Cone Width, 25.5 mm Cup Width
Mi Item #00132544
MFR #33015/Q
Price$154.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
33015/Q

Tapered Roller Bearing Full Assembly - 75 mm Bore, 115 mm OD, 31 mm Cone Width, 25.5 mm Cup Width
Mi Item #00132544
MFR #33015/Q

Mfr description
33015 REPLACES 33015/Q
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$154.62/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter
    115 mm
  • Overall Width
    31 mm
  • Weight
    2.63 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    330
  • UPC_NO
    7316577006257
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)