Motion
33017/Q

SKF
33017/Q

Tapered Roller Bearing Full Assembly - 85 mm Bore, 130 mm OD, 36 mm Cone Width, 29.5 mm Cup Width
Mi Item #00132556
MFR #33017/Q
Price$443.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
33017/Q

Tapered Roller Bearing Full Assembly - 85 mm Bore, 130 mm OD, 36 mm Cone Width, 29.5 mm Cup Width
Mi Item #00132556
MFR #33017/Q

Mfr description
33017 REPLACES 33017/Q
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$443.47/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter
    130 mm
  • Overall Width
    36 mm
  • Weight
    3.83 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    330
  • UPC_NO
    7316577006264
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)