Motion
33020/Q

SKF
33020/Q

Tapered Roller Bearing Full Assembly - 100 mm Bore, 150 mm OD, 39 mm Cone Width, 32.5 mm Cup Width
MI ITEM #00132575
MFR #33020/Q
Price$371.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
33020/Q

Tapered Roller Bearing Full Assembly - 100 mm Bore, 150 mm OD, 39 mm Cone Width, 32.5 mm Cup Width
MI ITEM #00132575
MFR #33020/Q

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$371.54/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter
    150 mm
  • Overall Width
    39 mm
  • Weight
    5.39 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    330
  • UPC_NO
    7316577006295

Overview

Mfr description
33020 REPLACES 33020/Q

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text