Motion
33021/Q

SKF
33021/Q

Tapered Roller Bearing Full Assembly - 105 mm Bore, 160 mm OD, 43 mm Cone Width, 34 mm Cup Width, Class 3 Precision Rating
MI ITEM #00132580
MFR #33021/Q
Your Price$335.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
33021/Q

Tapered Roller Bearing Full Assembly - 105 mm Bore, 160 mm OD, 43 mm Cone Width, 34 mm Cup Width, Class 3 Precision Rating
MI ITEM #00132580
MFR #33021/Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$335.08/each(List $485.86)

Overview

Mfr description
33021 REPLACES 33021/Q

Specifications

  • Assembly Type
    Cone & Cup
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    160 mm
  • Overall Width
    43 mm
  • Closure Type
    Open
  • Abma Precision Rating
    Class 3
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Standards Met
    ISO 355
  • UPC_NO
    7316577006301
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Weight
    6.84 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text