Motion
33022

SKF
33022

Tapered Roller Bearing Assembly - 110 mm Bore, 170 mm OD, 47 mm Width
Mi Item #00132587
MFR #33022
Price$465.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
33022

Tapered Roller Bearing Assembly - 110 mm Bore, 170 mm OD, 47 mm Width
Mi Item #00132587
MFR #33022

Mfr description
33022 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$465.00/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter
    170 mm
  • Overall Width
    47 mm
  • Weight
    8.59 lbs

Details

  • Abma Precision Rating
    Class 3
  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    3600 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    330
  • UPC_NO
    7316577006318
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)