Motion
33109/Q

SKF
33109/Q

Tapered Roller Bearing Assembly - 45 mm Bore, 80 mm OD, 26 mm Width, ISO-Normal Precision, 0.0591 in Fillet Radius
Mi Item #00132594
MFR #33109/Q
Price$97.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
33109/Q

Tapered Roller Bearing Assembly - 45 mm Bore, 80 mm OD, 26 mm Width, ISO-Normal Precision, 0.0591 in Fillet Radius
Mi Item #00132594
MFR #33109/Q

Mfr description
33109 REPLACES 33109/Q
  • Tapered roller bearings have tapered inner and outer ring raceways between which tapered rollers are arranged
  • The projection lines of all the tapered surfaces meet at a common point on the bearing axis
  • Their design makes tapered roller bearings particularly suitable for the accommodation of combined (radial and axial) loads
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.49/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    0.0591 in
  • Outside Diameter
    80 mm
  • Overall Width
    26 mm
  • Precision Rating
    ISO-Normal
  • Weight
    1.24 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Closure Type
    Open
  • Dynamic Load Capacity
    104000 N
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    8000 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    331
  • Static Load Capacity
    114000 N
  • UPC_NO
    7316577327758
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)