Motion
33113/Q

SKF
33113/Q

Tapered Roller Bearing Full Assembly - 65 mm Bore, 110 mm OD, 34 mm Cone Width, 26.5 mm Cup Width, Class 3 Precision Rating
MI ITEM #00132608
MFR #33113/Q
Price$188.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
33113/Q

Tapered Roller Bearing Full Assembly - 65 mm Bore, 110 mm OD, 34 mm Cone Width, 26.5 mm Cup Width, Class 3 Precision Rating
MI ITEM #00132608
MFR #33113/Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$188.57/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter
    110 mm
  • Overall Width
    34 mm
  • Weight
    2.89 lbs

Details

  • Abma Precision Rating
    Class 3
  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    331
  • UPC_NO
    7316577022875

Overview

Mfr description
33113 REPLACES 33113/Q

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text