Motion
33114/Q

SKF
33114/Q

Tapered Roller Bearing Full Assembly - 70 mm Bore, 120 mm OD, 37 mm Cone Width, 29 mm Cup Width, Class 3 Precision Rating
Mi Item #00132614
MFR #33114/Q
Price$175.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
33114/Q

Tapered Roller Bearing Full Assembly - 70 mm Bore, 120 mm OD, 37 mm Cone Width, 29 mm Cup Width, Class 3 Precision Rating
Mi Item #00132614
MFR #33114/Q

Mfr description
33114 REPLACES 33114/Q
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$175.97/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter
    120 mm
  • Overall Width
    37 mm
  • Weight
    3.79 lbs

Details

  • Abma Precision Rating
    Class 3
  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    331
  • UPC_NO
    7316577006356
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)