1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JTEKT KOYO
33205JR
25 mm Bore, 52 mm OD, 22 mm Width
MI ITEM #
00132618
MFR #
33205JR
Your Price
$45.12
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Full Assemblies
JTEKT KOYO 33205JR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JTEKT KOYO
33205JR
25 mm Bore, 52 mm OD, 22 mm Width
MI ITEM #
00132618
MFR #
33205JR
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$45.12
/each
(List
$62.27
)
Qty
Add to Cart
Overview
Mfr description
33205JR BRG
Specifications
Bore Diameter
25 mm
Outside Diameter
52 mm
Overall Width
22 mm
Product Type
Tapered Roller Bearing Full Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data