Motion
33116J
Tapered Roller Bearing Assembly - 80 mm Bore, 130 mm OD, 37 mm Width
MI ITEM #00132629
MFR #33116J
Your Price$240.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 80 mm Bore, 130 mm OD, 37 mm Width
MI ITEM #00132629
MFR #33116J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$240.46/each(List $288.55)

Overview

Mfr description
33116J BRG
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials

Specifications

  • Assembly Type
    Cone & Cup
  • Double Row Design
    Single row tapered roller bearing, series 331
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    130 mm
  • Overall Height
    37 mm
  • Overall Width
    37 mm
  • Cone Width
    37 mm
  • Overall Length
    130 mm
  • Cup Width
  • Closure Type
    Open
  • Abma Precision Rating
    Class 3
  • Dynamic Load Capacity
    186000 N
  • Measurement Standard
    Metric
  • Finish Coating
    Uncoated
  • Series
    HR
  • Country of Origin
    JP
  • Flange Type
    Non-Flanged Cup
  • Standards Met
    ISO 355
  • Manufacturer Upc Number
    029176085529
  • UPC_NO
    029176085529
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Harmonization Code
    8482200060
  • Weight
    4.19 lbs
  • Description
    NSK High Capacity, 33116J Metric Tapered Roller Bearing, 80 mm Dia Bore, 130 mm OD, 37 mm W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text