Motion
33116/Q

SKF
33116/Q

Tapered Roller Bearing Assembly - 80 mm Bore, 130 mm OD, 37 mm Width, 0.0787 in Fillet Radius
Mi Item #00132630
MFR #33116/Q
Price$260.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
33116/Q

Tapered Roller Bearing Assembly - 80 mm Bore, 130 mm OD, 37 mm Width, 0.0787 in Fillet Radius
Mi Item #00132630
MFR #33116/Q

Mfr description
33116 REPLACES 33116/Q
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$260.08/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Fillet Radius
    0.0787 in
  • Outside Diameter
    130 mm
  • Overall Width
    37 mm
  • Weight
    4.22 lbs

Details

  • Abma Precision Rating
    Class 3
  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Closure Type
    Open
  • Dynamic Load Capacity
    221000 N
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    4800 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    331
  • Static Load Capacity
    280000 N
  • UPC_NO
    7316577006370
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)