Motion
33117/Q

SKF
33117/Q

Tapered Roller Bearing Assembly - 85 mm Bore, 140 mm OD, 41 mm Width, 0.0984 in Fillet Radius
Mi Item #00132635
MFR #33117/Q
Price$237.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
33117/Q

Tapered Roller Bearing Assembly - 85 mm Bore, 140 mm OD, 41 mm Width, 0.0984 in Fillet Radius
Mi Item #00132635
MFR #33117/Q

Mfr description
33117 REPLACES 33117/Q
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$237.24/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Fillet Radius
    0.0984 in
  • Outside Diameter
    140 mm
  • Overall Width
    41 mm
  • Weight
    5.48 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Dynamic Load Capacity
    268000 N
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    4500 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    331
  • Static Load Capacity
    340000 N
  • UPC_NO
    7316577006387
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)