Motion
33118/Q

SKF
33118/Q

Tapered Roller Bearing Full Assembly - 90 mm Bore, 150 mm OD, 45 mm Cone Width, 35 mm Cup Width
Mi Item #00132641
MFR #33118/Q
Price$297.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
33118/Q

Tapered Roller Bearing Full Assembly - 90 mm Bore, 150 mm OD, 45 mm Cone Width, 35 mm Cup Width
Mi Item #00132641
MFR #33118/Q

Mfr description
33118 REPLACES 33118/Q
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$297.50/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter
    150 mm
  • Overall Width
    45 mm
  • Weight
    7.02 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    331
  • UPC_NO
    7316577327581
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)