Motion
51101
Ball Thrust Bearing - Single-Direction, 12 mm Bore, 26 mm OD, 9 mm Width, Separable
MI ITEM #00132657
MFR #51101
Price$44.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 12 mm Bore, 26 mm OD, 9 mm Width, Separable
MI ITEM #00132657
MFR #51101

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$44.05/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    26 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    9 mm
  • Precision Rating
    Not Rated
  • Weight
    0.05 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Description
    Axial deep groove ball bearing 511, single direction, steel sheet metal cage
  • Dynamic Load Capacity
    2315.647 lbf
  • Max Operating Temperature
    302 °F
  • Max Rpm
    11000 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    2180 lbf
  • Separable Or Banded
    Separable
  • Series
    51100
  • Standards Met
    DIN 711, ISO 104
  • Static Load Capacity
    3462.23 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012801162142

Overview

Mfr description
51101

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text