Motion
33207-90KA1

TIMKEN
33207-90KA1

Tapered Roller Bearing Assembly - 35 mm Bore, 72 mm OD, 28 mm Cone Width, 22 mm Cup Width, Class K Precision Rating
Mi Item #00132684
MFR #33207-90KA1
Price$90.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
33207-90KA1

Tapered Roller Bearing Assembly - 35 mm Bore, 72 mm OD, 28 mm Cone Width, 22 mm Cup Width, Class K Precision Rating
Mi Item #00132684
MFR #33207-90KA1

Mfr description
33207 BRG
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high-performance Timken® tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.56/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter
    72 mm
  • Overall Width
    1.1024 in
  • Weight
    1.23 lbs

Details

  • Abma Precision Rating
    Class K
  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Description
    33207 BRG
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893260518
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893260518
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)