Motion
51103BNLS
Ball Thrust Bearing - Single-Direction, 17 mm Bore, 30 mm OD, 9 mm Width
MI ITEM #00132695
MFR #51103BNLS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 17 mm Bore, 30 mm OD, 9 mm Width
MI ITEM #00132695
MFR #51103BNLS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
51103 THRUST BALL BEARING

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Country of Origin
    JAPAN
  • Static Load Capacity
    18200 N
  • Dynamic Load Capacity
    10800 N
  • Lubrication
    Lubricated
  • Manufacturer Upc Number
    4991893594065
  • UPC_NO
    4991893594065
  • Description
    51100 THRUST BALL BEARING
  • Harmonization Code
    8482.10.50.48
  • Weight
    0.06 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text